Beli hexagonal facom di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- FACOM Screwdriver Modular Set (Obeng)atribut:
- Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- FACOM Screwdriver Slotted (Obeng)Deskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- FACOM Hex Key Set (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
- FACOM Set Mata Obeng Kunci Sok Ratchet Ultra CompactDeskripsi:Easy storage. Pictograph of footprints of mouthpieces and silhouettes under tools. Automatic straightening of the two terminal strips when opening the box to facilitate handling. Retention of tools in case of overturning of the box.atribut:
- Dimensions (cm): 20x22x9
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- GENIUS Mata Kunci Sok Hexagonal Metric HeadDeskripsi:Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- Type: Hex
- Asahi Tools Set Kunci Sok HybridDeskripsi:-Socket wrench compatible with millimeter size hexagonal bolts, inch size hexagonal bolts, E type hex lobe screws, and square horn bolts.-The surface treatment is nickel chrome plate.atribut:
- Input Drive: 12.7mm
- Socket Contents: 10, 12, 13, 14, 15, 17, 19, 21, 22, 24mm
- Set Contents (piece): 13
- Handle Contents: Ratchet handle (LVR4252), sliding T-handle (VT0425), extension bar (VE0415)
- TRUSCO F type clamp (standard type) (Klem Tipe F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- SUPER TOOL C-ClampDeskripsi:-The jaw depth is large, so you can tighten the depth deeply.-Can be done the last tightening by wrenches because of the hexagonal head.-Adapter(movable jaw at the tip of the screw) can be replaced.
- SUPER TOOL C-ClampDeskripsi:-Because the jaw depth is bigger compared to BAHCO type C-clamp, you can tighten deeply to the depth.-The head can be securely tightened with a hexagonal wrench.-Adapter(movable jaw at the tip of the screw) can be replaced.
Daftar Harga hexagonal facom Terbaru April 2026
| FACOM Hex Key (Kunci L) | Rp23.900 |
| FACOM Combination Wrench Metric (Kunci Ring Pas) | Rp149.900 |
| FACOM Screwdriver Modular Set (Obeng) | Rp2.099.900 |
| FACOM Screwdriver (Obeng) | Rp20.900 |
| FACOM Insulated Screwdriver | Rp199.900 |
| FACOM Mechanical Tool Set | Rp9.699.900 |
| FACOM Screwdriver Slotted (Obeng) | Rp95.900 |
| FACOM Screwdriver Phillips (Obeng) | Rp109.900 |
| FACOM Adjustable Wrench (Kunci Inggris) | Rp469.900 |
| FACOM Module Of SQ Socket | Rp5.799.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/lsP101519784-5.jpg)
/gxP101519609-5.jpg)
/P101520018-1.jpg)
/P102269442-1.jpg)


/P101519845-1.jpg)
/P101519838-1.jpg)
/P101519821-1.jpg)

/P102267547-1.jpg)
/P101520049-1.jpg)

/lzP101519791-2.jpg)


/P102066652-1.jpg)
%20(Klem%20Tipe%20F)/P102010211-1.jpg)